3 Ft Explosionproof Food Processing Light

Item #: 1160046

Cat #: WLALFP230L3D

UPC: 783936153100

$ 2335.92 EA
Company wide:
0 in stock
Documents & Guides
3 Ft Standard Location LED Food Processing Light, Explosionproof, 120-277VAC, NSF Certified, 2,000 Lumens, Pendant or Surface Mount, Aluminum, Copper Free (less than 4/10 of 1%), Polycarbonate Lens - Diffused

Overview

3 Ft Standard Location LED Food Processing Light, Explosionproof, 120-277VAC, NSF Certified, 2,000 Lumens, Pendant or Surface Mount, Aluminum, Copper Free (less than 4/10 of 1%), Polycarbonate Lens - Diffused

WLALFP Series Linear LED fixtures are made of a copper-free aluminum body and use energy efficient LED's that are suitable for use in industrial environments. The WLALFP Series Linear LED fixtures are designed for food processing installations where moisture, corrosion, and vibration may be present.

Also known as: 783936153100, WLALFP230L3D, KILWLALFP230L3D

Specifications

Wattage: 18
Color Temperature: 5000 (Bright White)
Lumens: 2000
Length: 3 ft
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 18
Lumens: 2000
Light Technology: LED
Color Temperature: 5000 (Bright White)
Length: 3 ft
Volts AC Range: 120 - 277