3" Zinc Weather Proof Conduit Hub w/ Ground

Item #: 1160039

Cat #: WH-8G

UPC: 783936074757

$ 23.34 EA
Company wide:
33 in stock
Documents & Guides
3" Zinc Weather Proof Conduit Hub w/ Ground Screw, Natural/Gray

Overview

3" Zinc Weather Proof Conduit Hub w/ Ground Screw, Natural/Gray

Conduit hubs provide a liquid tight, oil tight and dust tight termination of electrical conduit through the walls of sheet metal enclosures. The hubs fit into standard knock-out dimensions.

Also known as: 783936074757, WH-8G, KILWH8G

Features & Benefits

  • Oversized locknut provides for a strong vibration-proof termination
  • Captive sealing ring
  • Serrations on hub body and locknut provide effective positive ground path
  • Insulated throat protects conductors

Specifications

Material: Zinc
Hub Diameter: 3 in
Material: Zinc
Hub Diameter: 3 in