
60A 3W4P NEMA 4X Mechanically Interlocked Receptacle
Item #: 1159995
Cat #: VWSQ6034
UPC: 783936833422
$ 5244.35 EA
Company wide:
0
in stock
Documents & Guides
KIL VWSQ6034 60A 3W4P N4 HAZ.
Overview
KIL VWSQ6034 60A 3W4P N4 HAZ.
Also known as: 783936833422, VWSQ6034, KILVWSQ6034
Features & Benefits
- Compact size and footprint
- Plug Interlock Mechanism for Dead-Front construction. Switch cannot be turned “ON” without fully inserted plug. Plug cannot be removed with switch in “ON” position
- Factory Wired Receptacle (Load Side)
- “Off” position is padlockable for maintenance safety
- Auxiliary Contact (late-make early-break) rated 10 Amp, 1/3 HP at 125/250 VAC.
- Adjustable mounting lugs
- Feed-through construction
- Horsepower-rated internal switch
- N/A
Specifications
| Amps: | 60 |
| Amps: | 60 |