
LED Vapor Tight/ Utility, Hazardous Rated 13 Watt, 120-277 V AC
Item #: 1159818
Cat #: VSL1330A1PN
UPC: 783936093208
Company wide:
0
in stock
Documents & Guides
LED Vapor Tight/ Utility, Hazardous Rated 13 Watt, 120-277 VAC 5000K, 1211 Lumens
Overview
LED Vapor Tight/ Utility, Hazardous Rated 13 Watt, 120-277 VAC 5000K, 1211 Lumens
Also known as: 783936093208, VSL1330A1PN, KILVSL1330A1PN
Features & Benefits
- Integral driver – maintains fixture’s compact profile to fit in existing spaces
- Ambient suitability -40°C to 55°C
- World Voltage 120 - 277VAC 50/60Hz
- Instant On – Including after power interruption
- Solder-LESS LED Board Connections – Vibration Resistant
- LM80-08 Measurement of lumen maintenance for LED light sources
- LM79-08 Certified “Absolute” Photometry, including Chromaticity Color for Solid State Lighting
- L70 Values - Industry Nomenclature for Hours of use to 70% of Initial Lumens (TM-21+ Cal.)
- N/A
Specifications
No Specifications Available