150A 3 Pole 4 Wire Receptacle Assembly

Item #: 1159813

Cat #: VRA15034

UPC: 783936084046

$ 2398.52 EA
Company wide:
0 in stock
Documents & Guides
KIL VRA15034 150A 3W4P RECPTA

Overview

KIL VRA15034 150A 3W4P RECPTA
Also known as: 783936084046, VRA15034, KILVRA15034

Specifications

No Specifications Available