KLRK VR641C3 1" 3W4P STYL1 60A RECE

Item #: 1159796

Cat #: VR641C3

UPC: 783936842660

$ 1469.22 EA
Company wide:
0 in stock
Documents & Guides
KIL VR641C3 1 3W4P STYL1 60A

Overview

KIL VR641C3 1 3W4P STYL1 60A
Also known as: 783936842660, VR641C3, KILVR641C3

Features & Benefits

  • Patented “Breech-Lock” cap serves as both flip lid and screw cover.
  • Patented notch in cap arm holds cap open for easy plug insertion or maintenance.
  • Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.Patented pin design uses slotted spring clip which avoids excessive wear while providing continuous electrical pin to sleeve contact.
  • “Increased Safety” type box terminals with gripper ribs securely clamp around conductors.
  • Boxes come with a green grounding screw.

Specifications

No Specifications Available