
KLRK VR631C4 VERSAMATE RECEPT 60A 3
Item #: 1159778
Cat #: VR631C4
UPC: 783936842585
$ 1318.35 EA
Company wide:
0
in stock
Documents & Guides
KILLIARK VR631C4 60A 3P 3W
RECEPTACLE WITH BOX 600VAC/ 250VDC 50-400 HTZ NEMA 4X
Overview
KILLIARK VR631C4 60A 3P 3W
RECEPTACLE WITH BOX 600VAC/ 250VDC 50-400 HTZ NEMA 4X
Also known as: 783936842585, VR631C4, KILVR631C4
Specifications
No Specifications Available