60A 4 Pole 4 Wire Receptacle - AT Type - Polarized and Reverse Service

Item #: 1159768

Cat #: VR6044-S39-S37

UPC: 783936078977

$ 1357.02 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6044-S39-S37 60A 4W4P R

Overview

KIL VR6044-S39-S37 60A 4W4P R
Also known as: 783936078977, VR6044-S39-S37, KILVR6044S39S37

Specifications

No Specifications Available