60A 4 Pole 4 Wire Receptacle - AT Type - Reverse Service

Item #: 1159767

Cat #: VR6044-S39

UPC: 783936078960

$ 1166.55 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6044-S39 60A 4W4P RECEP

Overview

KIL VR6044-S39 60A 4W4P RECEP
Also known as: 783936078960, VR6044-S39, KILVR6044S39

Specifications

No Specifications Available