
60A 4 Pole 4 Wire Receptacle - AT Type - 1" E Type Box
Item #: 1159763
Cat #: VR6044E5
UPC: 783936088815
$ 1230.37 EA
Company wide:
0
in stock
Documents & Guides
KIL VR6044E5 60A 4W4P RECPT.
Overview
KIL VR6044E5 60A 4W4P RECPT.
Also known as: 783936088815, VR6044E5, KILVR6044E5
Features & Benefits
- Patented “Breech-Lock” cap serves as both flip lid and screw cover.
- Patented notch in cap arm holds cap open for easy plug insertion or maintenance.
- Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.
- Patented pin design uses slotted spring clip which avoids excessive wear while providing continuous electrical pin to sleeve contact.
- “Increased Safety” type box terminals with gripper ribs securely clamp around conductors.
- Boxes come with a green grounding screw.
Specifications
No Specifications Available