60A 4 Pole 4 Wire Receptacle - AT Type - 3/4" E Type Box - Reverse Service

Item #: 1159762

Cat #: VR6044E4-S39

UPC: 783936087108

$ 1222.08 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6044E4-S39 60A 4W4P REC

Overview

KIL VR6044E4-S39 60A 4W4P REC
Also known as: 783936087108, VR6044E4-S39, KILVR6044E4S39

Specifications

No Specifications Available