60A 4 Pole 4 Wire Receptacle - AT Type - 3/4" E Type Box - Polarized

Item #: 1159761

Cat #: VR6044E4-S37

UPC: 783936088204

$ 1537.86 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6044E4-S37 60A 4W4P REC

Overview

KIL VR6044E4-S37 60A 4W4P REC
Also known as: 783936088204, VR6044E4-S37, KILVR6044E4S37

Specifications

No Specifications Available