60A 4 Pole 4 Wire Receptacle - AT Type - 3/4" E Type Box

Item #: 1159760

Cat #: VR6044E4

UPC: 783936088808

$ 1347.36 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6044E4 60A 4W4P RECPT.

Overview

KIL VR6044E4 60A 4W4P RECPT.
Also known as: 783936088808, VR6044E4, KILVR6044E4

Specifications

No Specifications Available