60A 4 Pole 4 Wire Receptacle - AT Type - 1/2" E Type Box - Polarized

Item #: 1159758

Cat #: VR6044E3-S37

UPC: 783936089683

$ 1528.35 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6044E3-S37 60A 4W4P REC

Overview

KIL VR6044E3-S37 60A 4W4P REC
Also known as: 783936089683, VR6044E3-S37, KILVR6044E3S37

Specifications

No Specifications Available