60A 4 Pole 4 Wire Receptacle - AT Type - 1/2" E Type Box

Item #: 1159757

Cat #: VR6044E3

UPC: 783936086743

$ 1337.83 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6044E3 60A 4W4P RECPT.

Overview

KIL VR6044E3 60A 4W4P RECPT.
Also known as: 783936086743, VR6044E3, KILVR6044E3

Specifications

No Specifications Available