60A 4 Pole 4 Wire Receptacle - AT Type - 3/4" D Type Box - Polarized

Item #: 1159752

Cat #: VR6044D4-S37

UPC: 783936088471

$ 2039.96 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6044D4-S37 60A 4W4P REC

Overview

KIL VR6044D4-S37 60A 4W4P REC
Also known as: 783936088471, VR6044D4-S37, KILVR6044D4S37

Specifications

No Specifications Available