60A 4 Pole 4 Wire Receptacle - AT Type - 3/4" D Type Box

Item #: 1159751

Cat #: VR6044D4

UPC: 783936087030

$ 1849.55 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6044D4 60A 4W4P RECPT.

Overview

KIL VR6044D4 60A 4W4P RECPT.
Also known as: 783936087030, VR6044D4, KILVR6044D4

Specifications

No Specifications Available