60A 4 Pole 4 Wire Receptacle - AT Type - 1/2" D Type Box - Reverse Service

Item #: 1159750

Cat #: VR6044D3-S39

UPC: 783936088464

$ 1829.11 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6044D3-S39 60A 4W4P REC

Overview

KIL VR6044D3-S39 60A 4W4P REC
Also known as: 783936088464, VR6044D3-S39, KILVR6044D3S39

Specifications

No Specifications Available