60A 4 Pole 4 Wire Receptacle - AT Type - 1/2" D Type Box

Item #: 1159748

Cat #: VR6044D3

UPC: 783936087733

$ 1829.11 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6044D3 60A 4W4P RECPT.

Overview

KIL VR6044D3 60A 4W4P RECPT.
Also known as: 783936087733, VR6044D3, KILVR6044D3

Specifications

No Specifications Available