
60A 4 Pole 4 Wire Receptacle - AT Type - 1" C Type Box - Reverse Service
Item #: 1159747
Cat #: VR6044C5-S39
UPC: 783936088273
$ 1511.54 EA
Company wide:
0
in stock
Documents & Guides
KIL VR6044C5-S39 60A 4W4P REC
Overview
KIL VR6044C5-S39 60A 4W4P REC
Also known as: 783936088273, VR6044C5-S39, KILVR6044C5S39
Specifications
No Specifications Available