
60A 4 Pole 4 Wire Receptacle - AT Type - 1" C Type Box - Polarized
Item #: 1159746
Cat #: VR6044C5-S37
UPC: 783936088266
$ 1701.92 EA
Company wide:
0
in stock
Documents & Guides
KIL VR6044C5-S37 60A 4W4P REC
Overview
KIL VR6044C5-S37 60A 4W4P REC
Also known as: 783936088266, VR6044C5-S37, KILVR6044C5S37
Specifications
No Specifications Available