60A 4 Pole 4 Wire Receptacle - AT Type - 3/4" C Type Box

Item #: 1159742

Cat #: VR6044C4

UPC: 783936086842

$ 1490.52 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6044C4 60A 4W4P RECPT.

Overview

KIL VR6044C4 60A 4W4P RECPT.
Also known as: 783936086842, VR6044C4, KILVR6044C4

Specifications

No Specifications Available