60A 4 Pole 4 Wire Receptacle - AT Type - 1/2" C Type Box - Reverse Service

Item #: 1159741

Cat #: VR6044C3-S39

UPC: 783936088242

$ 1469.22 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6044C3-S39 60A 4W4P REC

Overview

KIL VR6044C3-S39 60A 4W4P REC
Also known as: 783936088242, VR6044C3-S39, KILVR6044C3S39

Specifications

No Specifications Available