60A 4 Pole 4 Wire Receptacle - AT Type - 1/2" C Type Box - Polarized

Item #: 1159740

Cat #: VR6044C3-S37

UPC: 783936088570

$ 1659.66 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6044C3-S37 60A 4W4P REC

Overview

KIL VR6044C3-S37 60A 4W4P REC
Also known as: 783936088570, VR6044C3-S37, KILVR6044C3S37

Specifications

No Specifications Available