60A 3 Pole 4 Wire Receptacle - AT Type - Polarized and Reverse Service

Item #: 1159737

Cat #: VR6034-S39-S37

UPC: 783936079011

$ 1483.18 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6034-S39-S37 60A 3W4P R

Overview

KIL VR6034-S39-S37 60A 3W4P R
Also known as: 783936079011, VR6034-S39-S37, KILVR6034S39S37

Specifications

No Specifications Available