60A 3 Pole 4 Wire Receptacle - AT Type - Reverse Service

Item #: 1159736

Cat #: VR6034-S39

UPC: 783936079004

$ 1292.66 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6034-S39 60A 3W4P RECEP

Overview

KIL VR6034-S39 60A 3W4P RECEP
Also known as: 783936079004, VR6034-S39, KILVR6034S39

Specifications

No Specifications Available