60A 3 Pole 4 Wire Receptacle - AT Type - Polarized

Item #: 1159734

Cat #: VR6034-S37

UPC: 783936078991

$ 1483.18 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6034-S37 60A 3W4P RECEP

Overview

KIL VR6034-S37 60A 3W4P RECEP
Also known as: 783936078991, VR6034-S37, KILVR6034S37

Features & Benefits

  • Patented “Breech-Lock” cap serves as both flip lid and screw cover.
  • Patented notch in cap arm holds cap open for easy plug insertion or maintenance.
  • Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.
  • Patented pin design uses slotted spring clip which avoids excessive wear while providing continuous electrical pin to sleeve contact.
  • “Increased Safety” type box terminals with gripper ribs securely clamp around conductors.
  • Boxes come with a green grounding screw.

Specifications

No Specifications Available