
60A 3 Pole 4 Wire Receptacle - AT Type - 1" E Type Box - Reverse Service
Item #: 1159733
Cat #: VR6034E5-S39
UPC: 783936086781
$ 1482.57 EA
Company wide:
0
in stock
Documents & Guides
KIL VR6034E5-S39 60A 3W4P REC
Overview
KIL VR6034E5-S39 60A 3W4P REC
Also known as: 783936086781, VR6034E5-S39, KILVR6034E5S39
Specifications
No Specifications Available