
60A 3 Pole 4 Wire Receptacle - AT Type - 1" E Type Box - Polarized
Item #: 1159732
Cat #: VR6034E5-S37
UPC: 783936089812
$ 1673.09 EA
Company wide:
0
in stock
Documents & Guides
KIL VR6034E5-S37 60A 3W4P REC
Overview
KIL VR6034E5-S37 60A 3W4P REC
Also known as: 783936089812, VR6034E5-S37, KILVR6034E5S37
Specifications
No Specifications Available