
60A 3 Pole 4 Wire Receptacle - AT Type - 1" E Type Box
Item #: 1159731
Cat #: VR6034E5
UPC: 783936086774
$ 1482.57 EA
Company wide:
0
in stock
Documents & Guides
KIL VR6034E5 60A 3W4P RECPT.
Overview
KIL VR6034E5 60A 3W4P RECPT.
Also known as: 783936086774, VR6034E5, KILVR6034E5
Specifications
No Specifications Available