60A 3 Pole 4 Wire Receptacle - AT Type - 3/4" E Type Box - Reverse Service

Item #: 1159730

Cat #: VR6034E4-S39

UPC: 783936088822

$ 1473.45 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6034E4-S39 60A 3W4P REC

Overview

KIL VR6034E4-S39 60A 3W4P REC
Also known as: 783936088822, VR6034E4-S39, KILVR6034E4S39

Specifications

No Specifications Available