60A 3 Pole 4 Wire Receptacle - AT Type - 3/4" E Type Box - Polarized

Item #: 1159729

Cat #: VR6034E4-S37

UPC: 783936087122

$ 1663.94 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6034E4-S37 60A 3W4P REC

Overview

KIL VR6034E4-S37 60A 3W4P REC
Also known as: 783936087122, VR6034E4-S37, KILVR6034E4S37

Specifications

No Specifications Available