60A 3 Pole 4 Wire Receptacle - AT Type - 1/2" E Type Box - Polarized

Item #: 1159726

Cat #: VR6034E3-S37

UPC: 783936089799

$ 1414.46 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6034E3-S37 60A 3W4P REC

Overview

KIL VR6034E3-S37 60A 3W4P REC
Also known as: 783936089799, VR6034E3-S37, KILVR6034E3S37

Specifications

No Specifications Available