60A 3 Pole 4 Wire Receptacle - AT Type - 1/2" E Type Box

Item #: 1159725

Cat #: VR6034E3

UPC: 783936086767

$ 1251.61 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6034E3 60A 3W4P RECPT.

Overview

KIL VR6034E3 60A 3W4P RECPT.
Also known as: 783936086767, VR6034E3, KILVR6034E3

Specifications

No Specifications Available