60A 3 Pole 4 Wire Receptacle - AT Type - 1" D Type Box - Reverse Service

Item #: 1159724

Cat #: VR6034D5-S39

UPC: 783936088679

$ 1757.47 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6034D5-S39 60A 3W4P REC

Overview

KIL VR6034D5-S39 60A 3W4P REC
Also known as: 783936088679, VR6034D5-S39, KILVR6034D5S39

Specifications

No Specifications Available