
60A 3 Pole 4 Wire Receptacle - AT Type - 1" D Type Box - Polarized
Item #: 1159723
Cat #: VR6034D5-S37
UPC: 783936088662
$ 2186.24 EA
Company wide:
0
in stock
Documents & Guides
KIL VR6034D5-S37 60A 3W4P REC
Overview
KIL VR6034D5-S37 60A 3W4P REC
Also known as: 783936088662, VR6034D5-S37, KILVR6034D5S37
Specifications
No Specifications Available