
60A 3 Pole 4 Wire Receptacle - AT Type - 1" D Type Box
Item #: 1159722
Cat #: VR6034D5
UPC: 783936087047
$ 1995.75 EA
Company wide:
0
in stock
Documents & Guides
KIL VR6034D5 60A 3W4P RECPT.
Overview
KIL VR6034D5 60A 3W4P RECPT.
Also known as: 783936087047, VR6034D5, KILVR6034D5
Specifications
No Specifications Available