60A 3 Pole 4 Wire Receptacle - AT Type - 3/4" D Type Box - Reverse Service

Item #: 1159721

Cat #: VR6034D4-S39

UPC: 783936089362

$ 1975.57 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6034D4-S39 60A 3W4P REC

Overview

KIL VR6034D4-S39 60A 3W4P REC
Also known as: 783936089362, VR6034D4-S39, KILVR6034D4S39

Features & Benefits

  • Patented “Breech-Lock” cap serves as both flip lid and screw cover.
  • Patented notch in cap arm holds cap open for easy plug insertion or maintenance.
  • Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.
  • Patented pin design uses slotted spring clip which avoids excessive wear while providing continuous electrical pin to sleeve contact.
  • “Increased Safety” type box terminals with gripper ribs securely clamp around conductors.
  • Boxes come with a green grounding screw.

Specifications

No Specifications Available