60A 3 Pole 4 Wire Receptacle - AT Type - 3/4" D Type Box

Item #: 1159719

Cat #: VR6034D4

UPC: 783936089355

$ 1975.57 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6034D4 60A 3W4P RECPT.

Overview

KIL VR6034D4 60A 3W4P RECPT.
Also known as: 783936089355, VR6034D4, KILVR6034D4

Specifications

No Specifications Available