60A 3 Pole 4 Wire Receptacle - AT Type - 1/2" D Type Box

Item #: 1159716

Cat #: VR6034D3

UPC: 783936088594

$ 1773.41 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6034D3 60A 3W4P RECPT.

Overview

KIL VR6034D3 60A 3W4P RECPT.
Also known as: 783936088594, VR6034D3, KILVR6034D3

Specifications

No Specifications Available