60A 3 Pole 4 Wire Receptacle - AT Type - 1" C Type Box - Polarized

Item #: 1159714

Cat #: VR6034C5-S37

UPC: 783936088396

$ 1562.95 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6034C5-S37 60A 3W4P REC

Overview

KIL VR6034C5-S37 60A 3W4P REC
Also known as: 783936088396, VR6034C5-S37, KILVR6034C5S37

Specifications

No Specifications Available