
60A 3 Pole 4 Wire Receptacle - AT Type - 1" C Type Box
Item #: 1159713
Cat #: VR6034C5
UPC: 783936088587
$ 1637.58 EA
Company wide:
0
in stock
Documents & Guides
KIL VR6034C5 60A 3W4P RECPT.
Overview
KIL VR6034C5 60A 3W4P RECPT.
Also known as: 783936088587, VR6034C5, KILVR6034C5
Specifications
No Specifications Available