60A 3 Pole 4 Wire Receptacle - AT Type - 3/4" C Type Box - Reverse Service

Item #: 1159712

Cat #: VR6034C4-S39

UPC: 783936088389

$ 1616.54 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6034C4-S39 60A 3W4P REC

Overview

KIL VR6034C4-S39 60A 3W4P REC
Also known as: 783936088389, VR6034C4-S39, KILVR6034C4S39

Specifications

No Specifications Available