60A 3 Pole 4 Wire Receptacle - AT Type - 3/4" C Type Box - Polarized

Item #: 1159711

Cat #: VR6034C4-S37

UPC: 783936086859

$ 1807.08 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6034C4-S37 60A 3W4P REC

Overview

KIL VR6034C4-S37 60A 3W4P REC
Also known as: 783936086859, VR6034C4-S37, KILVR6034C4S37

Specifications

No Specifications Available