60A 3 Pole 4 Wire Receptacle - AT Type - 3/4" C Type Box

Item #: 1159710

Cat #: VR6034C4

UPC: 783936089270

$ 1616.54 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6034C4 60A 3W4P RECPT.

Overview

KIL VR6034C4 60A 3W4P RECPT.
Also known as: 783936089270, VR6034C4, KILVR6034C4

Specifications

No Specifications Available