60A 3 Pole 4 Wire Receptacle - AT Type - 1/2" C Type Box - Reverse Service

Item #: 1159709

Cat #: VR6034C3-S39

UPC: 783936089867

$ 1595.29 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6034C3-S39 60A 3W4P REC

Overview

KIL VR6034C3-S39 60A 3W4P REC
Also known as: 783936089867, VR6034C3-S39, KILVR6034C3S39

Specifications

No Specifications Available