60A 3 Pole 4 Wire Receptacle - AT Type - 1/2" C Type Box - Polarized

Item #: 1159708

Cat #: VR6034C3-S37

UPC: 783936089065

$ 1785.83 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6034C3-S37 60A 3W4P REC

Overview

KIL VR6034C3-S37 60A 3W4P REC
Also known as: 783936089065, VR6034C3-S37, KILVR6034C3S37

Specifications

No Specifications Available