60A 3 Pole 4 Wire Receptacle - AT Type - 1/2" C Type Box

Item #: 1159707

Cat #: VR6034C3

UPC: 783936089850

$ 1595.29 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6034C3 60A 3W4P RECPT.

Overview

KIL VR6034C3 60A 3W4P RECPT.
Also known as: 783936089850, VR6034C3, KILVR6034C3

Specifications

No Specifications Available