60A 3 Pole 3 Wire Receptacle - AT Type - Reverse Service

Item #: 1159706

Cat #: VR6033-S39

UPC: 783936078908

$ 994.33 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6033-S39 60A 3W3P RECEP

Overview

KIL VR6033-S39 60A 3W3P RECEP
Also known as: 783936078908, VR6033-S39, KILVR6033S39

Specifications

No Specifications Available