
60A 3 Pole 3 Wire Receptacle - AT Type - 1" E Type Box - Reverse Service
Item #: 1159704
Cat #: VR6033E5-S39
UPC: 783936089669
$ 1184.31 EA
Company wide:
0
in stock
Documents & Guides
KIL VR6033E5-S39 60A 3W3P REC
Overview
KIL VR6033E5-S39 60A 3W3P REC
Also known as: 783936089669, VR6033E5-S39, KILVR6033E5S39
Specifications
No Specifications Available